TIMKEN
TIMKEN AN 19
Locknut; 12 Threads per Inch; 4.943" Outside Diameter; 0.729" Nominal Thickness; 3.73-12 Thread Size; 3.676" Thread Pitch Diameter Min; 3.683" Thread Pitch Diameter Max; W-19 Lockwasher Part Number; UNS Thread
# piesă
# piesă BDI
TIMKEN
TIMKEN TAN19-2
12 Threads per Inch; 4-15/16" Outside Diameter; 0.729" Nominal Thickness; 3.73-12 Thread Size; 3.669" Thread Pitch Diameter Min; 3.676" Thread Pitch Diameter Max; TW-119 Lockwasher Part Number; NS Thread
# piesă
# piesă BDI