TIMKEN
TIMKEN TAN22-2
12 Threads per Inch; 5-23/32" Outside Diameter; 0.791" Nominal Thickness; 4.325-12 Thread Size; 4.263" Thread Pitch Diameter Min; 4.271" Thread Pitch Diameter Max; TW-122 Lockwasher Part Number; NS Thread
# piesă
# piesă BDI
TIMKEN
TIMKEN AN 22
Locknut; 12 Threads per Inch; 5.724" Outside Diameter; 0.791" Nominal Thickness; 4.325-12 Thread Size; 4.271" Thread Pitch Diameter Min; 4.279" Thread Pitch Diameter Max; W-22 Lockwasher Part Number; UNS Thread
# piesă
# piesă BDI