TIMKEN
TIMKEN TAN128-2
12 Threads per Inch; 7-3/32" Outside Diameter; 1.197" Nominal Thickness; 5.497-12 Thread Size; 5.435" Thread Pitch Diameter Min; 5.443" Thread Pitch Diameter Max; TW-128 Lockwasher Part Number; NS Thread
# piesă
# piesă BDI
TIMKEN
TIMKEN AN 28
Locknut; 12 Threads per Inch; 7.099" Outside Diameter; 0.948" Nominal Thickness; 5.497-12 Thread Size; 5.443" Thread Pitch Diameter Min; 5.451" Thread Pitch Diameter Max; W-28 Lockwasher Part Number; UNS Thread
# piesă
# piesă BDI