TIMKEN
TIMKEN TAN136-2
8 Threads per Inch; 9-1/16" Outside Diameter; 1.416" Nominal Thickness; 7.066-8 Thread Size; 6.976" Thread Pitch Diameter Min; 6.985" Thread Pitch Diameter Max; TW-136 Lockwasher Part Number; NS Thread
# piesă
# piesă BDI
TIMKEN
TIMKEN N 036
Locknut; 8 Threads per Inch; 8.255" Outside Diameter; 1.104" Nominal Thickness; 7.066-8 Thread Size; 6.985" Thread Pitch Diameter Min; 6.994" Thread Pitch Diameter Max; W-036 Lockwasher Part Number; UNS Thread
# piesă
# piesă BDI
TIMKEN
TIMKEN AN 36
Locknut; 12 Threads per Inch; 9.068" Outside Diameter; 1.104" Nominal Thickness; 7.066-8 Thread Size; 6.985" Thread Pitch Diameter Min; 6.994" Thread Pitch Diameter Max; W-36 Lockwasher Part Number; UNS Thread
# piesă
# piesă BDI