TIMKEN
TIMKEN N 038
Locknut; 8 Threads per Inch; 8.693" Outside Diameter; 1.135" Nominal Thickness; 7.472-8 Thread Size; 7-25/64" Thread Pitch Diameter Min; 7.4" Thread Pitch Diameter Max; W-038 Lockwasher Part Number; UNS Thread
# piesă
# piesă BDI
TIMKEN
TIMKEN TAN138-2
8 Threads per Inch; 9-15/32" Outside Diameter; 1.416" Nominal Thickness; 7.472-8 Thread Size; 7.382" Thread Pitch Diameter Min; 7.391" Thread Pitch Diameter Max; TW-138 Lockwasher Part Number; NS Thread
# piesă
# piesă BDI
TIMKEN
TIMKEN AN 38
Locknut; 12 Threads per Inch; 9.474" Outside Diameter; 1.135" Nominal Thickness; 7.472-8 Thread Size; 7-25/64" Thread Pitch Diameter Min; 7.4" Thread Pitch Diameter Max; W-38 Lockwasher Part Number; UNS Thread
# piesă
# piesă BDI