TIMKEN
TIMKEN N 040
Locknut; 8 Threads per Inch; 9.443" Outside Diameter; 1.198" Nominal Thickness; 7.847-8 Thread Size; 7-49/64" Thread Pitch Diameter Min; 7.777" Thread Pitch Diameter Max; W-040 Lockwasher Part Number; UNS Thread
# piesă
# piesă BDI
TIMKEN
TIMKEN TAN140-2
8 Threads per Inch; 9-27/32" Outside Diameter; 1.51" Nominal Thickness; 7.847-8 Thread Size; 7.754" Thread Pitch Diameter Min; 7.766" Thread Pitch Diameter Max; TW-140 Lockwasher Part Number; NS Thread
# piesă
# piesă BDI
TIMKEN
TIMKEN AN 40
Locknut; 12 Threads per Inch; 9.849" Outside Diameter; 1.198" Nominal Thickness; 7.847-8 Thread Size; 7-49/64" Thread Pitch Diameter Min; 7.777" Thread Pitch Diameter Max; W-40 Lockwasher Part Number; UNS Thread
# piesă
# piesă BDI