Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Roller Chains | BDI Serbia
CategoriesMechanical Power TransmissionCategoriesChain DrivesCategoriesRoller Chains
DONGHUA
DONGHUA 04 C-1 C/L
Chain Connecting Link; 25; Spring Clip; 1/4" Chain Pitch; Standard; 1 Strand; Carbon Steel; ISO; 0.13" Roller Dia; 1/8" Roller Wid; 1/32" Plate Thickness; 0.236" Plate Height; 0.091" Pin Dia
INVENTORY
6

QTY

DONGHUA
DONGHUA 06 C-1 C/L
Chain Connecting Link; 35; Spring Clip; 3/8" Chain Pitch; Standard; 1 Strand; Carbon Steel; ISO; 0.2" Roller Dia; 3/16" Roller Wid; 0.051" Plate Thickness; 0.354" Plate Height; 9/64" Pin Dia
INVENTORY
88

QTY

TSUBAKI
TSUBAKI RS06B-3-RP
Roller Chain; 06B-3 Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Straight; 3.28MM Pin Diameter
INVENTORY
10

QTY

TSUBAKI
40 RIV METER ROLLER CHAIN ; 1/2IN PITCH 3M/BOX
Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
INVENTORY
54

QTY

DONGHUA
DONGHUA 06BSS-1 O/L
Chain Link; 06B Chain Size; Cottered; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Curved; 3.28MM Pin Diameter
INVENTORY
19

QTY