Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F10-18 G

F10-18 G

EZO BEARING F10-18 G

Thrust Ball Bearing; Single Row; 10MM Bore; 18MM Outer Diameter; 5.5MM Width

Part #

F10-18 G

BDI #

17007300

QTY

INVENTORY:
17
Manufacturer Name
EZO BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31171552
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.ezo-usa.com
Product Detail
Thrust Ball Bearing
Product Specification
Single Row; 10MM Bore; 18MM Outer Diameter; 5.5MM Width
Long Description
Thrust Ball Bearing; Single Row; 10MM Bore; 18MM Outer Diameter; 5.5MM Width