token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

GSH50-XL-2RSR-B

GSH50-XL-2RSR-B

GSH50-XL-2RSR-B X-LIFE INSERT BALL BRG ; NON-RETURNABLE WITH ADAPTER SLEEVE

Insert Bearing; 50MM Bore; 40MM Length Thru Bore; Narrow Inner Ring; 22MM Outer Race Width; Spherical; 90MM Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

GSH50-XL-2RSR-B

BDI #

1411583

QTY

INVENTORY:
6
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.71
UNSPSC
31171536
EAN
4012802786491
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Lip Contact Land Riding Rubber
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GSH50RRB
Weight / LBS
1.41
Long Description
Insert Bearing; 50MM Bore; 40MM Length Thru Bore; Narrow Inner Ring; 22MM Outer Race Width; Spherical; 90MM Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.866 Inch | 22 Millimeter
Length Thru Bore
1.575 Inch | 40 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Bore
1.969 Inch | 50 Millimeter