token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

INS-IP-507R

INS-IP-507R

INS-IP-507R INSERT BEARING ; NON RETURNABLE

Insert Bearing; 5-7/16" Bore; 6-11/64" Length Thru Bore; Narrow Inner Ring; 2-3/4" Outer Race Width; Spherical; 9.843" Outside Diameter; Relubricatable; Triple Lip Contact Rubbing Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element

Part #

INS-IP-507R

BDI #

243177

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
30.46
UNSPSC
31171536
EAN
0782475224111
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Triple Lip Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | Has Flinger
Category - BDI
Insert Bearings
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-IP-507R
Manufacturer Internal Number
37925
Weight / LBS
67.24
Long Description
Insert Bearing; 5-7/16" Bore; 6-11/64" Length Thru Bore; Narrow Inner Ring; 2-3/4" Outer Race Width; Spherical; 9.843" Outside Diameter; Relubricatable; Triple Lip Contact Rubbing Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element
Length Thru Bore
6.172 Inch | 156.769 Millimeter
Outer Race Width
2.75 Inch | 69.85 Millimeter
Bore
5.438 Inch | 138.125 Millimeter
Outside Diameter
9.843 Inch | 250.012 Millimeter