token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P2B-SL-010-LL MOD

P2B-SLX-010

P2B-SLX-010; 052932 PILLOW BLK BRG ; NON RETURNABLE

Pillow Block Bearing; 2 Bolt Pillow Block; 5/8" Bore; 7/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Stamped Steel; Non-Expansion

Part #

P2B-SLX-010

BDI #

245043

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.13
UNSPSC
31171511
EAN
0782475934287
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/4 Inch
Relubricatable
Yes
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Light Duty
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-SLX-010
Manufacturer Internal Number
052932
Weight / LBS
0.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 5/8" Bore; 7/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Stamped Steel; Non-Expansion
Bore
0.625 Inch | 15.875 Millimeter
Base to Center Height
0.875 Inch | 22.225 Millimeter
Nominal Bolt Center to Center
2.7 Inch | 68.6 Millimeter
Length Thru Bore
1.125 Inch | 28.58 Millimeter
Actual Bolt Center to Center
2.7 Inch | 68.6Millimeter