token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P4B236-USAF-180MTT

P4B236-USAF-180MTT

P4B236-USAF-180MTT; 039209 ; NON-RETURNABLE PILLOW BLOCK BEARING

Pillow Block Bearing; 4 Bolt Pillow Block; 180MM Bore; 190MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 530.225MM Minimum Bolt Spacing; 600.075MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

P4B236-USAF-180MTT

BDI #

243350

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
178.81
UNSPSC
31171511
EAN
0782475774135
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
BRG22236C3
Seals
Triple Tect
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Open End Cover | Corrosion Resistant
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B236-USAF-180MTT USAF
Manufacturer Internal Number
039209
Weight / LBS
394.73
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 180MM Bore; 190MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 530.225MM Minimum Bolt Spacing; 600.075MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
10.406 Inch | 264.312 Millimeter
Base to Center Height
7.5 Inch | 190 Millimeter
Nominal Bolt Center to Center
22.3 Inch | 566.4 Millimeter
Bore
7.087 Inch | 180 Millimeter
Bolt Spacing Minimum
20.875 Inch | 530.225Millimeter
Bolt Spacing Maximum
23.625 Inch | 600.075Millimeter