token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P4B526-USAF-407LER MOD ; 140267

P4B526-USAF-407LER MOD ; 140267

P4B526-USAF-407LER MOD; 140267 ; PILLOW BLK BRG NON RETURNABLE

Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/8" Bore; 6" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 14-1/2" Minimum Bolt Spacing; 16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

P4B526-USAF-407LER MOD ; 140267

BDI #

21508092

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
72.93
UNSPSC
31171511
EAN
0782477452314
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
BRG22226KC3
Seals
Metallic Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Open End Cover | Corrosion Resistant
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/8" Bore; 6" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 14-1/2" Minimum Bolt Spacing; 16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
8.27 Inch | 210.058 Millimeter
Nominal Bolt Center to Center
16 Inch | 406.4 Millimeter
Base to Center Height
6 Inch | 152.4 Millimeter
Bore
4.875 Inch | 123.825 Millimeter
Bolt Spacing Minimum
14.5 Inch | 368.3Millimeter
Bolt Spacing Maximum
16 Inch | 406.4Millimeter