token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

SDAF 23280

SDAF 23280

SDAF 23280 SAF SPLIT PB HOUSING ; POR NON RETURNABLE

Pillow Block Bearing; 4 Bolt Pillow Block; 15.748" Bore; 17" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 44-3/8" Minimum Bolt Spacing; 46-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

SDAF 23280

BDI #

1372801

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
2043.0
UNSPSC
31171511
EAN
0087796307803
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
2-1/4 Inch
Relubricatable
Yes
Insert Part Number
23280
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SDAF 23280
Weight / LBS
4500
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 15.748" Bore; 17" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 44-3/8" Minimum Bolt Spacing; 46-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
22.25 Inch | 565.15 Millimeter
Nominal Bolt Center to Center
45.3 Inch | 1150.6 Millimeter
Bolt Spacing Maximum
46.125 Inch | 1171.575Millimeter
Bore
15.748 Inch | 400 Millimeter
Base to Center Height
17 Inch | 431.8 Millimeter
Bolt Spacing Minimum
44.375 Inch | 1127.125Millimeter