Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E-TU-TRB-75MM-ECO/ECC

E-TU-TRB-55MM-ECO/ECO

E-TU-TRB-55MM-ECO/ECO TAKE-UP BLOCK BRG ; POR WIDE SLOT CAST IRON

Take Up Bearing Only; 55MM Bore; 20.65MM Slot Width; 114.3MM Slot to Slot Distance; Tapered Roller Bearing; Unit Only; Concentric Collar Mount; Cast Iron Housing Material

Part #

E-TU-TRB-55MM-ECO/ECO

BDI #

21962175

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31171533
EAN
0883450509848
Component Description
Take Up Bearing Only
Rolling Element
Tapered Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Housing Material
Cast Iron
Other Features
Double Row | Double Collar | Wide Slot | Double Lip Contact Seal | Electrodeposition Coating | With Set Screw | Two Open End Cover
Inch - Metric
Metric
Category - BDI
Take Up Units
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Long Description
Take Up Bearing Only; 55MM Bore; 20.65MM Slot Width; 114.3MM Slot to Slot Distance; Tapered Roller Bearing; Unit Only; Concentric Collar Mount; Cast Iron Housing Material
Bore
2.165 Inch | 55 Millimeter
Slot to Slot Distance
4.5 Inch | 114.3 Millimeter
Slot Width
0.813 Inch | 20.65 Millimeter