SKF
Part #
BDI #
SKF
Part #
BDI #
CONSOLIDATED BEARING
SN-513 PILLOW BLOCK HOUSING
Pillow Block Bearing Housing; 275 MM Length X 110 MM Width X 150 MM Height; Split Bearing
Part #
BDI #
RHP BEARING
NP30 PILLOW BLOCK BALL BEARING ; 30MM SHAFT DIA 2 BOLT
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 42.9MM Base to Center Height; Set Screw Mount; Ball Bearing; 108.5MM Minimum Bolt Spacing; 129.5MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
BDI #