INA
RCSMA30/65-XL-FA106 X-LIFE RDL BALL BRG ; POR NON RETURNABLE 30MM ID X 65.1MM OD
Insert Bearing; 30MM Bore; Narrow Inner Ring; 13MM Outer Race Width; 65MM Outside Diameter; Eccentric Collar; Ball Bearing; 26.5MM Length Thru Bore; Not Relubricatable; Double Lip Contact Seal; No Snap Ring
Part #
BDI #
TIMKEN
1104KRR INSERT BEARING ; 1-1/4" BORE IR WID 0.669" OR WID
Insert Bearing; 1-1/4" Bore; Wide Inner Ring; 0.669" Outer Race Width; 2.835" Outside Diameter; Eccentric Collar; Ball Bearing; 2-1/64" Length Thru Bore; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; No Snap Ring
Part #
BDI #
RHP BEARING
1335-35EC INSERT BEARING
Insert Bearing; 35MM Bore; Wide Inner Ring; 17MM Outer Race Width; 72MM Outside Diameter; Eccentric Collar; Ball Bearing; 38.887MM Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring
Part #
BDI #
RHP BEARING
1317-17EC INSERT BRG MOUNTED UNIT
Insert Bearing; 17MM Bore; Wide Inner Ring; 12MM Outer Race Width; 40MM Outside Diameter; Eccentric Collar; Ball Bearing; 28.54MM Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring
Part #
BDI #
SEALMASTER
ER-210TMC INSERT BEARING ; 50MMX28.6MM
Insert Bearing; 50MM Bore; Wide Inner Ring; 29MM Outer Race Width; 90MM Outside Diameter; Concentric Collar; Ball Bearing; 53MM Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring
Part #
BDI #