Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C 2228 K

C 2207 TN9

C 2207 TN9

Toroidal Roller Bearing; 35MM Bore; 72MM Outside Diameter; 23MM Width; Straight; Open Closure Type; C3 Internal Clearance

Part #

C 2207 TN9

BDI #

1260648

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.44
UNSPSC
31171500
EAN
7316571209265
Noun
Bearing
Keyword String
Toroidal
Manufacturer URL
Product Detail
Toroidal Roller Bearing
Product Specification
35MM Bore; 72MM Outside Diameter; 23MM Width; Straight; Open Closure Type; C3 Internal Clearance
Long Description
Toroidal Roller Bearing; 35MM Bore; 72MM Outside Diameter; 23MM Width; Straight; Open Closure Type; C3 Internal Clearance