SKF
K 5X8X10 TN
Needle Bearing Roller Assembly; 5MM Bore; 8MM Outside Diameter; 10MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Part #
BDI #
SKF
IR 70X80X54
Needle Bearing Inner Ring; 70MM Bore; 80MM Outside Diameter; 54MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
BDI #
CONSOLIDATED BEARING
MR-72 BRG NEEDLE RLR ASSY W/OR ; 4-1/2" ID X 6" OD X 2-1/4" WD
Needle Bearing Roller Assembly with Outer Ring; 4-1/2" Bore; 6" Outside Diameter; 2-1/4" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Part #
BDI #
SKF
NKI 100/30
Needle Bearing; 100MM Bore; 130MM Outside Diameter; 30MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
BDI #
KOYO
K38X43X17H
Needle Bearing Roller Assembly; 38MM Bore; 43MM Outside Diameter; 17MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Part #
BDI #