Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Needle Non Thrust Roller Bearings | BDI Serbia
CategoriesBearingsCategoriesRoller BearingsCategoriesNeedle Non Thrust Roller Bearings
SKF
IR 95X105X26
Needle Bearing Inner Ring; 95MM Bore; 105MM Outside Diameter; 26MM Width; No Self Aligning; No Separable; No Relubricatable
BDI #
INVENTORY
2

QTY

SKF
NKI 17/20
Needle Bearing; 17MM Bore; 29MM Outside Diameter; 20MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
BDI #
INVENTORY
10

QTY

KOYO
B-3612 NEEDLE ROLLER BEARING ; 2-1/4" BORE 2-5/8" OD 3/4" WID
Needle Bearing Roller Assembly with Outer Ring; 2-1/4" Bore; 2-5/8" Outside Diameter; 3/4" Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
BDI #
INVENTORY
4

QTY

KOYO
K40X48X20H NRB CAGE AND ROLLER ASSEMBLY ; 40MM BORE 48MM OD 20MM WID
Needle Bearing Roller Assembly; 40MM Bore; 48MM Outside Diameter; 20MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
INVENTORY
23

QTY

SKF
HK 3016
Needle Bearing Roller Assembly with Outer Ring; 30MM Bore; 37MM Outside Diameter; 16MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
BDI #
INVENTORY
1

QTY