token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

23238-BE-XL-H151B OBSOLETO NO USAR 08/23

Z-522401.04.DRGL

Z-522401.04.DRGL SPHERICAL ROLLER BRG ; 0

Spherical Roller Bearing; 300MM Straight Bore; 780MM Outside Diameter; 342.9MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable

Part #

Z-522401.04.DRGL

BDI #

1145405

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
736.0
UNSPSC
31171505
EAN
4012801304382
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1622.60225
Long Description
Spherical Roller Bearing; 300MM Straight Bore; 780MM Outside Diameter; 342.9MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Width
13.5 Inch | 342.9 Millimeter
Outside Diameter
30.709 Inch | 780 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
11.811 Inch | 300 Millimeter