Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

32224/DF

31312/DF

31312 J2/QDF

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31312; 60MM Bore; 130MM Outside Diameter; 33.5MM Width; Double Row

Part #

31312 J2/QDF

BDI #

1258246

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.19
UNSPSC
31171516
EAN
7316577448651
Precision Class
Standard
Component
Assembly
Basic Number
31312
Assembly Components
31312 (2) | 31312 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31312; 60MM Bore; 130MM Outside Diameter; 33.5MM Width; Double Row
Assembly Width
1.319 Inch | 33.5 Millimeter
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter