Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BT1-0384/Q

JM 205149/110

JM 205149/110/Q

Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM205149; 50MM Bore; 90MM Outside Diameter; 28MM Width; Single Row

Part #

JM 205149/110/Q

BDI #

1416124

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.76
UNSPSC
31171516
EAN
7316577452221
Precision Class
Standard
Component
Assembly
Basic Number
JM205149
Assembly Components
JM205149 (1) | JM205110 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM205149; 50MM Bore; 90MM Outside Diameter; 28MM Width; Single Row
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Assembly Width
1.102 Inch | 28 Millimeter