Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

30305-A

T2ED 050

T2ED 050/Q

Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 50MM Bore; 100MM Outside Diameter; 36MM Width; Single Row

Part #

T2ED 050/Q

BDI #

1423748

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.33
UNSPSC
31171516
EAN
7316577326867
Precision Class
Standard
Component
Assembly
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
2.88806
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 50MM Bore; 100MM Outside Diameter; 36MM Width; Single Row
Bore
1.969 Inch | 50 Millimeter
Assembly Width
1.417 Inch | 36 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter