Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FAG 33012

U497-904A3

U497-904A3 TRB UNIT ASSEMBLY ; SINGLE ROW 4 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number U497; 1.772" Bore; 3.15" Outside Diameter; 0.945" Width; Single Row

Part #

U497-904A3

BDI #

1425607

QTY

INVENTORY:
6
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.475
UNSPSC
31171516
EAN
0053893048239
Precision Class
Standard
Component
Assembly
Basic Number
U497
Assembly Number
9B4A3
Assembly Components
U497 (1) | U460L (1)
End Play
0.01 to 0.021
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Loose Rib
Category - BDI
Tapered Roller Bearings Assembly
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
U497-904A3
Weight / LBS
1.092
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number U497; 1.772" Bore; 3.15" Outside Diameter; 0.945" Width; Single Row
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.772 Inch | 45 Millimeter
Assembly Width
0.945 Inch | 24 Millimeter