Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

32019 X

33112

33112/Q

Tapered Roller Bearing Assembly; Single Row; 60MM Bore; 100MM Outside Diameter; 30MM Cone Width; 23MM Cup Width

Part #

33112/Q

BDI #

1416097

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.93
UNSPSC
31171505
EAN
7316577662811
Harmonized Tariff Code
8482.20.00.00
Noun
Assembly
Keyword String
Tapered Roller Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
2.02825
Product Detail
Tapered Roller Bearing Assembly
Product Specification
Single Row; 60MM Bore; 100MM Outside Diameter; 30MM Cone Width; 23MM Cup Width
Long Description
Tapered Roller Bearing Assembly; Single Row; 60MM Bore; 100MM Outside Diameter; 30MM Cone Width; 23MM Cup Width