SKF
AXW 30
Thrust Roller Needle Bearing; 30MM Bore 1; 30MM Bore 2; 50MM Outside Diameter; 2MM Height; 7.2MM Overall Height with Aligning Washer; Needle Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly with Center Washer
Part #
BDI #
SKF
81232 M
Thrust Roller Cylindrical Bearing; 160MM Bore 1; 163MM Bore 2; 225MM Outside Diameter; 51MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
BDI #
SKF
81212 TN
Thrust Roller Cylindrical Bearing; 60MM Bore 1; 62MM Bore 2; 95MM Outside Diameter; 26MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
BDI #
INA
NKX70-XL X-LIFE NEEDLE RLR/BALL BEARING ; 70MM BORE 1 85MM OD 40MM HGT
Combination Bearing; 70MM Bore 1; 70MM Bore 2; 85MM Outside Diameter; 40MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
BDI #
INA
NKX20-XL X-LIFE NEEDLE RLR/BALL BEARING
Combination Bearing; 20MM Bore 1; 20MM Bore 2; 30MM Outside Diameter; 30MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
BDI #