token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

LSE515BRHATL

LSE515BRHATL

LSE515BRHATL CYL RLR BEARING HOUSING ; NON RETURNABLE RETAINED

Cartridge Bearing; 5-15/16" Bore; 11-5/8" Outside Diameter; 6.9" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3.874" Length Thru Bore; Relubricatable; LSE515BR Insert; Triple Lip Labyrinth Seal; Non-Expansion

Part #

LSE515BRHATL

BDI #

20348963

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
38.737
UNSPSC
31171535
EAN
0013992045805
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
LSE515BR
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Light Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
85.4
Long Description
Cartridge Bearing; 5-15/16" Bore; 11-5/8" Outside Diameter; 6.9" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3.874" Length Thru Bore; Relubricatable; LSE515BR Insert; Triple Lip Labyrinth Seal; Non-Expansion
Cartridge Housing Width
6.9 Inch | 175.26 Millimeter
Length Thru Bore
3.874 Inch | 98.4 Millimeter
Bore
5.938 Inch | 150.825 Millimeter
Outside Diameter
11.625 Inch | 295.275 Millimeter