token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

INS-IP-408L

INS-IP-408L

INS-IP-408L INSERT BEARING ; NON RETURNABLE

Insert Bearing; 4-1/2" Bore; 5-15/64" Length Thru Bore; Narrow Inner Ring; 2-5/32" Outer Race Width; Spherical; 7.874" Outside Diameter; Relubricatable; Metallic Labyrinth Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element

Part #

INS-IP-408L

BDI #

247453

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
11.87
UNSPSC
31171536
EAN
0782475313297
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Labyrinth
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | Has Flinger
Category - BDI
Insert Bearings
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-IP-408L
Manufacturer Internal Number
70941
Weight / LBS
26.2
Long Description
Insert Bearing; 4-1/2" Bore; 5-15/64" Length Thru Bore; Narrow Inner Ring; 2-5/32" Outer Race Width; Spherical; 7.874" Outside Diameter; Relubricatable; Metallic Labyrinth Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element
Bore
4.5 Inch | 114.3 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Outer Race Width
2.156 Inch | 54.762 Millimeter
Length Thru Bore
5.234 Inch | 132.944 Millimeter