Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8IN SLV STL PLXC PIL BLK MOD ; 433396

8IN SLV STL PLXC PIL BLK MOD ; 433396

8" SLV STL PLXC PIL BLK MOD ; 433396, PILLOW BLOCK BEARING (SMARTCATALOG)

Pillow Block Bearing; 4 Bolt Pillow Block; 8" Bore; 10-3/4" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 25-5/8" Minimum Bolt Spacing; 28-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

433396

BDI #

27321444

QTY

Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
Weight / US pound
1298.0
EAN
782475184194
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-3/4 Inch
Relubricatable
Yes
Seals
Metallic Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Hydrodynamic
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 8" Bore; 10-3/4" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 25-5/8" Minimum Bolt Spacing; 28-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
25.625 Inch | 650.875Millimeter
Nominal Bolt Center to Center
27.3 Inch | 693.4 Millimeter
Bore
8 Inch | 203.2 Millimeter
Base to Center Height
10.75 Inch | 273 Millimeter
Length Thru Bore
16 Inch | 406.4 Millimeter
Bolt Spacing Maximum
28.875 Inch | 733.425Millimeter