token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

TAPH28K125SET

TAPH28K125SET

TAPH28K125SET PILLOW BLK SPH RLR BRG ; POR NON RETURNABLE

Pillow Block Bearing; 4 Bolt Pillow Block; 125MM Bore; 152.4MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 406.4MM Minimum Bolt Spacing; 435.1MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion

Part #

TAPH28K125SET

BDI #

20398544

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
63.07
UNSPSC
31171511
EAN
0883450407007
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
22228
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Extreme Duty
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
136
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 125MM Bore; 152.4MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 406.4MM Minimum Bolt Spacing; 435.1MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Nominal Bolt Center to Center
16.6 Inch | 421.6 Millimeter
Length Thru Bore
5.161 Inch | 131.1 Millimeter
Base to Center Height
6 Inch | 152.4 Millimeter
Bolt Spacing Maximum
17.13 Inch | 435.1Millimeter
Bore
4.921 Inch | 125 Millimeter
Bolt Spacing Minimum
16 Inch | 406.4Millimeter