token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

SA4-90B

SA4-90B

SA4-90B SPHERICAL PLAIN BEARING ; NON RETURNABLE 90MM ID 140MM OD 76MM W

Spherical Plain Bearing; 90MM Bore; 65MM Housing Width; 140MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 76MM Overall Width; Relubricatable

Part #

SA4-90B

BDI #

1229035

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
4.646
UNSPSC
31171510
EAN
4547359180824
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
10.4
Long Description
Spherical Plain Bearing; 90MM Bore; 65MM Housing Width; 140MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 76MM Overall Width; Relubricatable
Outside Diameter
5.512 Inch | 140 Millimeter
Overall Width
2.992 Inch | 76 Millimeter
Bore
3.543 Inch | 90 Millimeter
Housing Width
2.559 Inch | 65 Millimeter