Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M246942-40000/M246910-40000

LM11949/LM11910

KLM11949C-902M1 ROLLER BEARING ; 19.05MM ID X 45.237MM OD X 15.494MM WD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number KLM11949; 3/4" Bore; 1-25/32" Outside Diameter; 0.61" Width; Single Row

Part #

LM11949/LM11910

BDI #

1425380

QTY

INVENTORY:
68
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.125
UNSPSC
31171516
EAN
0053893087412
Precision Class
Standard
Component
Assembly
Basic Number
KLM11949
Assembly Number
902M1
Assembly Components
KLM11949C (1) | KLM11910C (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.27
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number KLM11949; 3/4" Bore; 1-25/32" Outside Diameter; 0.61" Width; Single Row
Bore
0.75 Inch | 19.05 Millimeter
Assembly Width
0.61 Inch | 15.5 Millimeter
Outside Diameter
1.781 Inch | 45.237 Millimeter