Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

08880

08880

3M™ HIGH POWER BRAKE CLEANER, 08880 ; 14OZ

Specialty Purpose Cleaner; Industrial; Aerosol Can; Aerosol; Automotive | Brake; Clear; 14 Oz

Part #

08880

BDI #

21519438

QTY

Brand
Manufacturer Name
3M
Minimum Buy Quantity
N/A
Weight / Kilogram
0.45
UNSPSC
47131800
EAN
0051135088807
Product Name And Type
Specialty Purpose Cleaner
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Aerosol
Application
Automotive | Brake
Manufacturer's Description
3M High Power Brake Cleaner
Color
Clear
Container Size value And um
14 Oz
Substrate Material
All Surfaces
Degree of Flashpoint value And um
Above 15 Deg F
Odor
Solvent
Other Features
Flammable | Corrosive
Net Weight
14 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Product Group - BDI
C00104
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.3m.com
Long Description
Specialty Purpose Cleaner; Industrial; Aerosol Can; Aerosol; Automotive | Brake; Clear; 14 Oz