Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FHRF 25 ROUND FLANGE FOR SX 25

FHRF 25 ROUND FLANGE FOR SX 25

FHRF 25 ROUND FLANGE FOR SX 25 ; NON RETURNABLE

Flange; Round; M40 X 1.5 Thread | 60 MM OD X 20 MM T; Used with SX25 Ball Nut

Part #

FHRF 25 ROUND FLANGE FOR SX 25

BDI #

1241009

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.25
UNSPSC
26111500
EAN
7333314316301
Product Name
Flange
Size
M40 X 1.5 Thread | 60 MM OD X 20 MM T
Used With
SX25 Ball Nut
Inch - Metric
Metric
Other Features
Bolt Circle Dia: 50 MM | Bolt Hole: 6 X M6
Category - BDI
Ball Screw Accessories
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
Flange
Keyword String
Round Ball Screw
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
FHRF 25 ROUND FLANGE FOR SX 25
Long Description
Flange; Round; M40 X 1.5 Thread | 60 MM OD X 20 MM T; Used with SX25 Ball Nut