Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FHSF 25 SQUARE FLANGE FOR SX 2

FHSF 25 SQUARE FLANGE FOR SX 2

FHSF 25 SQUARE FLANGE FOR SX 2 ; NON RETURNABLE

Flange; Square; M40 X 1.5 Thread | 70 MM L X 20 MM W X 70 MM H; Used with SX25 Ball Nut

Part #

FHSF 25 SQUARE FLANGE FOR SX 2

BDI #

1241016

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.539
UNSPSC
26111500
EAN
7333314316370
Product Name
Flange
Size
M40 X 1.5 Thread | 70 MM L X 20 MM W X 70 MM H
Used With
SX25 Ball Nut
Inch - Metric
Metric
Other Features
Bolt Circle Dia: 73.5 MM | Bolt Hole: 4 X 9 MM
Category - BDI
Ball Screw Accessories
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
Flange
Keyword String
Square Ball Screw
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
FHSF 25 SQUARE FLANGE FOR SX 2
Long Description
Flange; Square; M40 X 1.5 Thread | 70 MM L X 20 MM W X 70 MM H; Used with SX25 Ball Nut