Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LH30PTC-01

LH30PTC-01

LH30PTC-01 PROTECTOR SET ; NON RETURNABLE WITH CONNECTOR/GREASE

Protector; 4.2 MM T; Steel; Used with LAH30 Carriage

Part #

LH30PTC-01

BDI #

1190011

QTY

INVENTORY:
2
Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
23153000
EAN
0029176082245
Product Name
Protector
Size
4.2 MM T
Material
Steel
Used With
LAH30 Carriage
Inch - Metric
Metric
Other Features
With Connector
Category - BDI
Profile Rail Accessories
Product Group - BDI
080
Noun
Protector
Manufacturer Item Number
LH30PTC-01
Weight / LBS
0.066
Long Description
Protector; 4.2 MM T; Steel; Used with LAH30 Carriage