token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

200571

200571

200571 SPROCKET ; WITH 8T 6IN PTCH

Conveyor Sprocket; 6" Pitch; 152.4MM Outside Diameter; 8 Teeth; 127MM Hub Diameter; 70MM Through Diameter

Part #

200571

BDI #

25096695

QTY

Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
Weight / Kilogram
19.7
UNSPSC
31171903
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveyor
Manufacturer URL
https://www.renold.com
Weight / LBS
43.43101
Product Detail
Conveyor Sprocket
Product Specification
6" Pitch; 152.4MM Outside Diameter; 8 Teeth; 127MM Hub Diameter; 70MM Through Diameter
Long Description
Conveyor Sprocket; 6" Pitch; 152.4MM Outside Diameter; 8 Teeth; 127MM Hub Diameter; 70MM Through Diameter