Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CE6BB-H

CE6BB-H

CE6BB-H CONVEYOR END SHAFT ; 3"X 10-5/8" SIZE HARDENED

Screw Conveyor End Shaft; End Shaft Used without Seal; 3 IN Dia X 10.625 IN L; Use: Support the End Conveyor Section; Steel

Part #

CE6BB-H

BDI #

605494

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
9.44
EAN
0697950079066
Product Name
Screw Conveyor End Shaft
Part Description
End Shaft Used without Seal
Size
3 IN Dia X 10.625 IN L
Used For
Support the End Conveyor Section
Material
Steel
Other Features
Hardened Shaft | Ball Bearing | Cold Rolled
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
End
Manufacturer Item Number
CE6BB-H
Manufacturer Internal Number
CE6BB-H
Weight / LBS
20.8
Long Description
Screw Conveyor End Shaft; End Shaft Used without Seal; 3 IN Dia X 10.625 IN L; Use: Support the End Conveyor Section; Steel