Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
10X26 CR DR XT25 W/ SHAFT ; PA00420-570

12X51 CR DR XT45 CONVEYOR ; 292695

10X26 CR DR XT25 W/ SHAFT ; PA00420-570

10X26 CR DR XT25 W/ SHAFT ; PA00420-570, DRUM PULLEY (SMARTCATALOG)

Conveyor Pulley; Drum; Crowned Face; 26" Face Width; Bushed Mount; XT25 Bushing; Heavy Duty Class; 10" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1 Keyseats

Part #

PA00420-570

BDI #

27304220

QTY

Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
Weight / US pound
133.0
EAN
782477775383
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT25
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification | With Shaft
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PA00420-570
Long Description
Conveyor Pulley; Drum; Crowned Face; 26" Face Width; Bushed Mount; XT25 Bushing; Heavy Duty Class; 10" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1 Keyseats
Pulley Diameter
10 Inch | 254 Millimeter
Bushing Bore Range
1 To 2-7/16 Inch | 25.4 To 61.913 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Face Width
26 Inch | 660.4 Millimeter