Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

36X38 CR DR XT30 MDX 3/8 PLAIN LAG

20X51 CR DR XT50 MDX 1/2 PLN W/SHAFT

20X51 CR DR XT50 MDX 1/2 PLN W/SHAFT, PA41478-3000 DRUM PULLEY (SMARTCATALOG)

Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; XT50 Bushing; Mine Duty Extra Class; 20" Pulley Diameter; 3-15/16 To 4-15/16" Bushing Bore Range; 1 Keyseats

Part #

PA41478-3000

BDI #

27296531

QTY

Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
Weight / US pound
1400.0
UNSPSC
24101700
EAN
782477772399
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT50
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing | With 1/2 Inch Plain Lagging | With Shaft
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PA41478-3000
Long Description
Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; XT50 Bushing; Mine Duty Extra Class; 20" Pulley Diameter; 3-15/16 To 4-15/16" Bushing Bore Range; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Pulley Diameter
20 Inch | 508 Millimeter
Length Thru Bore
3.75 Inch | 95.25 Millimeter
Bushing Bore Range
3-15/16 To 4-15/16 Inch | 100.013 To 125.413 Millimeter
Face Width
51 Inch | 1295.4 Millimeter