Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

30X63 ST DR HE80 3/8 PLN LAG ; 220808

30X63 ST DR HE80 3/8 PLN LAG ; 220808

30X63 ST DR HE80 3/8 PLN LAG ; 220808, DRUM PULLEY (SMARTCATALOG)

Conveyor Pulley; Drum; Straight Face; 63" Face Width; Bushed Mount; HE80 Bushing; Heavy Duty Class; 30" Pulley Diameter; 5-15/16 To 8" Bushing Bore Range; 1 Keyseats

Part #

220808

BDI #

27303485

QTY

Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
Weight / US pound
1068.0
UNSPSC
24101700
EAN
782477732843
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
HE80
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Plain Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
220808
Long Description
Conveyor Pulley; Drum; Straight Face; 63" Face Width; Bushed Mount; HE80 Bushing; Heavy Duty Class; 30" Pulley Diameter; 5-15/16 To 8" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
5-15/16 To 8 Inch | 150.813 To 203.2 Millimeter
Pulley Diameter
30 Inch | 762 Millimeter
Length Thru Bore
5.2 Inch | 132.08 Millimeter
Face Width
63 Inch | 1600.2 Millimeter
Bore
0 Inch | 0 Millimeter