Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3X6 CR STL SPLT PUL L

3X6 CR STL SPLT PUL L

3X6CR STEEL SPLIT PULLEY ; POR SPLIT PULLEY

Pulley; Drum; Crowned Face; 6" Face Width; Bushed Mount; L Bushing; Split Class; 3" Pulley Diameter; 3/4 To 1-3/16" Bushing Bore Range; 1-11/32" Length Thru Bore; 1 Keyseats

Part #

3X6 CR STL SPLT PUL L

BDI #

264582

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.726
EAN
0782475130368
Product Name
Conveyor Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
L
Class
Split
Number of Keyseats
1
Other Features
Single QD Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
570
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
3X6 CR STEEL SPLIT PULLEY L
Manufacturer Internal Number
203008
Weight / LBS
1.6
Long Description
Pulley; Drum; Crowned Face; 6" Face Width; Bushed Mount; L Bushing; Split Class; 3" Pulley Diameter; 3/4 To 1-3/16" Bushing Bore Range; 1-11/32" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Face Width
6 Inch | 152.4 Millimeter
Length Thru Bore
1.344 Inch | 34.138 Millimeter
Pulley Diameter
3 Inch | 76.2 Millimeter
Bushing Bore Range
3/4 To 1-3/16 Inch | 19.05 To 30.163 Millimeter