Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

48X60 ST DR XT100 1/2 DIA MDX ASSY

48X60 ST DR XT100 1/2 DIA MDX ASSY

48X60 ST DR XT100 1/2 DIA MDX ASSY, 221074 DRUM PULLEY (SMARTCATALOG)

Conveyor Pulley; Drum; Straight Face; 60" Face Width; Bushed Mount; XT100 Bushing; Mine Duty Extra Class; 48" Pulley Diameter; 8-1/2 To 10" Bushing Bore Range; 1 Keyseats

Part #

221074

BDI #

27316825

QTY

Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
Weight / US pound
6425.0
UNSPSC
24101700
EAN
782477768026
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
XT100
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing | With 1/2 Inch Diamond Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
221074
Long Description
Conveyor Pulley; Drum; Straight Face; 60" Face Width; Bushed Mount; XT100 Bushing; Mine Duty Extra Class; 48" Pulley Diameter; 8-1/2 To 10" Bushing Bore Range; 1 Keyseats
Face Width
60 Inch | 1524 Millimeter
Length Thru Bore
6.188 Inch | 157.175 Millimeter
Bushing Bore Range
8-1/2 To 10 Inch | 215.9 To 254 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
48 Inch | 1219.2 Millimeter