Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

52X63 CR DR HE100 ; 200866

52X63 CR DR HE100 ; 200866

52X63 CR DR HE100 ; 200866, DRUM PULLEY (SMARTCATALOG)

Conveyor Pulley; Drum; Crowned Face; 63" Face Width; Bushed Mount; HE100 Bushing; Heavy Duty Class; 52" Pulley Diameter; 7-1/2 To 10" Bushing Bore Range; 1 Keyseats

Part #

200866

BDI #

27292246

QTY

Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
Weight / US pound
2485.96
UNSPSC
24101700
EAN
782477639012
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE100
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
200866
Long Description
Conveyor Pulley; Drum; Crowned Face; 63" Face Width; Bushed Mount; HE100 Bushing; Heavy Duty Class; 52" Pulley Diameter; 7-1/2 To 10" Bushing Bore Range; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Face Width
63 Inch | 1600.2 Millimeter
Bushing Bore Range
7-1/2 To 10 Inch | 190.5 To 254 Millimeter
Pulley Diameter
52 Inch | 1320.8 Millimeter
Length Thru Bore
6.45 Inch | 163.83 Millimeter