Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VG-P813F-10

VG-P813F-10

VG-P813F-10 EXTRUDED GUIDE COVER ; NON-RETURNABLE UHMW-PE FLAT 10FT/RLL

Side Guide | Wear Strip; 10 Feet Long; 0.81" Height; 1/4" Width; UHMW

Part #

VG-P813F-10

BDI #

338849

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
24101700
EAN
0787405449718
Product Name
Side Guide | Wear Strip
Length - Feet
10
Material
UHMW
Other Features
Price is per Foot | Support Member Under Belting and Table Top Chain
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Side Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-P813F-10
Manufacturer Internal Number
VG-P813F-1
Weight / LBS
0.044
Long Description
Side Guide | Wear Strip; 10 Feet Long; 0.81" Height; 1/4" Width; UHMW
Track Width
0 Inch | 0 Millimeter
Width
0.25 Inch | 6.35 Millimeter
Height
0.81 Inch | 20.574 Millimeter