REXNORD
LEV169 1-8INX7.6IN SS 21 PA ; 169-651741 LEVELER NON RETURNABLE
Leveler; Articulating; 1-8 Thread Size; 5.44" Thread Length; 169 Series; 7.6" Overall Height; 4.84" Base Plate Diameter; 2 Mounting Holes; 0.49 Inch Mounting Hole Size; Stainless Steel Stem Material
Part #
BDI #
REXNORD
LEV133 3/4-10INX7.72" 06 SS PA ; 133-67982 LEVELER NON RETURNABLE
Leveler; Articulating; 3/4-10 Thread Size; 5.91" Thread Length; 133 Series; 7.72" Overall Height; 4.02" Base Plate Diameter; 2 Mounting Holes; 0.43 Inch Mounting Hole Size; Stainless Steel Stem Material
Part #
BDI #
REXNORD
323-650161 LEVELER ; POR MTO 323 3/4-10INX6.89IN ZN 1A PA
Leveler; Articulating; 3/4-10 Thread Size; 5.67" Thread Length; 323 Series; 6.89" Overall Height; 3.15" Base Plate Diameter; 2 Mounting Holes; 0.35 Inch Mounting Hole Size; Steel Stem Material
Part #
BDI #
REXNORD
LEV133 3/4-10INX7.72" 6B SS ; 133-636882 LEVELER NON RETURNABLE
Conveyor Leveler; 3/4-10 Thread Size; 133 Series; 7.72" Overall Height; Stainless Steel Stem Material
BDI #
REXNORD
133-67972 LEVELER ; NON RETURNABLE
Leveler; Articulating; 5/8-11 Thread Size; 5.91" Thread Length; 133 Series; 7.72" Overall Height; 4.02" Base Plate Diameter; 2 Mounting Holes; 0.43 Inch Mounting Hole Size; Stainless Steel Stem Material
Part #
BDI #