Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4810M8 ; PM12217-8

870J10 ; PJ2210-10

870J10 CONTI V MULTIRIB ; NON-RETURNABLE

Poly-V Belt; J Series Style; 3/32 Inch Pitch; 87" Pitch Length; 15/16" Belt Width; 10 Bands; Polyester Tensile Material

Part #

870J10 ; PJ2210-10

BDI #

405114

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.218
UNSPSC
26111801
EAN
0037256078446
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
10 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Conti V Multirib
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Poly-V
Manufacturer Item Number
870J10
Weight / LBS
0.51
Long Description
Poly-V Belt; J Series Style; 3/32 Inch Pitch; 87" Pitch Length; 15/16" Belt Width; 10 Bands; Polyester Tensile Material
Belt Width
0.938 Inch | 23.825 Millimeter
Belt Pitch Length
87 Inch | 2,209.8 Millimeter