token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

PHG 1922V332

PHG 1922V332

PHG 1922V332 V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST

Variable Speed Belt; 22 Degree Angle; 33.2" Pitch Length; 1-3/16" Width; 34" Outside Length; Fiberglass Tensile Material; Rubber Outer Material

Part #

PHG 1922V332

BDI #

1272570

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.29
UNSPSC
26111802
EAN
7316573030522
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
M02354
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Long Description
Variable Speed Belt; 22 Degree Angle; 33.2" Pitch Length; 1-3/16" Width; 34" Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
33.2 Inch | 843.28 Millimeter
Belt Width
1.188 Inch | 30.175 Millimeter
Belt Outside Length
34 Inch | 863.6 Millimeter