token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

PHG 1922V332

PHG 2926V574

PHG 2926V574 V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST

Variable Speed Belt; 26 Degree Angle; 57.4" Pitch Length; 1-13/16" Width; 58.3" Outside Length; Fiberglass Tensile Material; Rubber Outer Material

Part #

PHG 2926V574

BDI #

1272618

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.05
UNSPSC
26111802
EAN
7316573030997
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
M02354
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Long Description
Variable Speed Belt; 26 Degree Angle; 57.4" Pitch Length; 1-13/16" Width; 58.3" Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
57.4 Inch | 1457.96 Millimeter
Belt Outside Length
58.3 Inch | 1480.82 Millimeter
Belt Width
1.813 Inch | 46.05 Millimeter